Check Availability
  • PARKER 

    Zinc Plated Steel Compression Union Elbow, 1" Tube Size

  • Item # 1DDE8
  • Mfr. Model # 16 EBU-S
Zinc Plated Steel Compression Union Elbow, 1" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDE8
Mfr. Model # 16 EBU-S
UNSPSC #40142606
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Union Elbow
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression
Tube Size 1"
Compression Thread Size 1-5/16-12
Max. Pressure 3000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions