Check Availability
  • PARKER 

    Zinc Plated Steel Compression x Male SAE-ORB Straight Thread Elbow, 90°, 1/2" Tube Size

  • Item # 1DDC9
  • Mfr. Model # 8-12 C5BU-S
Zinc Plated Steel Compression x Male SAE-ORB Straight Thread Elbow, 90°, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDC9
Mfr. Model # 8-12 C5BU-S
UNSPSC #40142604
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Straight Thread Elbow, 90 Degrees
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x Male SAE-ORB
Tube Size 1/2"
Compression Thread Size 1-1/16-12
Max. Pressure 4000 psi
Temp. Range -30 Degrees to 250 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close