Check Availability
  • PARKER 

    Valve, Expansion, R410a

  • Item # 1VW50
  • Mfr. Model # HCAE5ZX200
Valve, Expansion, R410a
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VW50
Mfr. Model # HCAE5ZX200
UNSPSC #40141612
Catalog Page 3019
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item Thermostatic Expansion Valve
Type Adjustable With Check Valve
Refrigerant R-410A
Nominal Capacity (Tons) 3-1/2 to 5
Equalizer Type External
Connection Straight Through Solder
Connector Inlet (In.) 3/8
Connector Outlet (In.) 5/8
Parker Model Number HCAE5ZX200
Evaporator Temp. Range (F) 10 to 60
Capillary Length (In.) 60
Liquid Subcooling Temp. (F) 10
Control Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Balanced Port Design YES
ARI Standard 750-70
Superheat Externally Adjustable
Includes Sensing Bulb Mounting Clamp
Not For Use With Ammonia
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms