Check Availability
  • PARKER 

    Valve,Expansion,R410a

  • Item # 1VW47
  • Mfr. Model # HAE3ZX200
Valve,Expansion,R410a
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PARKER thermostatic expansion valve is designed for use with refrigeration and air conditioning applications. Capacity is at ARI standard 750-70; at 10°F liquid subcooling. Refrigerant: R410A.

Note: Not for use with ammonia.
Show More Close
 

Technical Specifications

Item # 1VW47
Mfr. Model # HAE3ZX200
UNSPSC #40141612
Catalog Page 3019
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Thermostatic Expansion Valve
Type Adjustable
Refrigerant R-410A
Nominal Capacity (Tons) 1-1/2 to 3
Equalizer Type External
Connection Straight Through Solder
Connector Inlet (In.) 3/8
Connector Outlet (In.) 1/2
Parker Model Number HAE3ZX200
Evaporator Temp. Range (F) 10 to 60
Capillary Length (In.) 60
Liquid Subcooling Temp. (F) 10
Control Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Balanced Port Design YES
ARI Standard 750-70
Superheat Externally Adjustable
Includes Sensing Bulb Mounting Clamp
Not For Use With Ammonia
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms