Check Availability
  • PARKER 

    Union Tee, Flare x MNPS Connection Type, 1/4" Tube Size, 10PK

  • Item # 6JLG3
  • Mfr. Model # 244IFHD-4
Union Tee, Flare x MNPS Connection Type, 1/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Brass Inverted Flare Fittings

• Temp. range: -65° to 250°F Tube x straight thread connection Pkg. qty.: 10
Economical fittings resist mechanical pull out and are for use with aluminum, brass, copper, and welded steel tubing that can be flared. For use in gas or liquid applications and can be assembled and disassembled repeatedly.
Meet SAE J512 standards. UL Listed for use with flammable liquids.
Show More Close
 

Technical Specifications

Item # 6JLG3
Mfr. Model # 244IFHD-4
UNSPSC #40142605
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Brass
Tube Size 1/4"
Flare Type Inverted
Flare Thread Size 7/16-24
Max. Pressure 1400 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards SAE J512
Compliance SAE J512
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov