Check Availability
  • PARKER 

    Union Tee, Flare Connection Type, 1/2" Tube Size, 10PK

  • Item # 2P165
  • Mfr. Model # 144F-8
Union Tee, Flare Connection Type, 1/2" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P165
Mfr. Model # 144F-8
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Brass
Tube Size 1/2"
Flare Type 45 Degrees
Flare Thread Size 3/4-16
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In