Check Availability
  • PARKER 

    Union Tee, Flare Connection Type, 3/16" Tube Size, 10PK

  • Item # 1VDY4
  • Mfr. Model # 144F-3
Union Tee, Flare Connection Type, 3/16" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDY4
Mfr. Model # 144F-3
UNSPSC #40142319
Catalog Page 2854
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Brass
Tube Size 3/16"
Flare Type 45 Degrees
Flare Thread Size 3/8-24
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions