Check Availability
  • Compression Tube Fittings
  • PARKER 

    Tube End Reducer, 1/4" Tube Size, Metal, 7/16" Hex Size

  • Item # 4CXL6
  • Mfr. Model # 4TUR4-316-GR
Tube End Reducer, 1/4" Tube Size, Metal, 7/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a compression design that allows for easy assembly this PARKER A-LOK® tube end reducer provides a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Features a double-ferrule design that allows the front ferrule to create a pressure seal on tube and body. Fitting won’t twist the tubing during installation so that the mechanical integrity of the tubing is preserved. Has a 4:1 safety factor with respect to the working pressure capabilities of the tubing used. Can be used with 304, 316, or 316L stainless steel tubing. For use in refineries, chemical processing, power generation, and instrument lines.
Show More Close
 

Technical Specifications

Item # 4CXL6
Mfr. Model # 4TUR4-316-GR
UNSPSC #40142305
Catalog Page 2858
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Tube End Reducer
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type A-LOK(R) x Tube Stub
Tube Size 1/4"
Hex Size 7/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In