Check Availability
  • PARKER 

    Themostatic Ex Valve,12-1/2 to 15 Ton

  • Item # 11X596
  • Mfr. Model # ECE-15-ZX200
Themostatic Ex Valve,12-1/2 to 15 Ton
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PARKER thermostatic expansion valve is designed for use with refrigeration and air conditioning applications. Capacity is at ARI standard 750-70; at 10°F liquid subcooling. Refrigerant: R410A.

Note: Not for use with ammonia.
Show More Close
 

Technical Specifications

Item # 11X596
Mfr. Model # ECE-15-ZX200
UNSPSC #40141612
Catalog Page 3019
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Thermostatic Expansion Valve
Type Adjustable
Refrigerant R410A
Nominal Capacity (Tons) 12-1/2 to 15
Equalizer Type External
Connection Straight Through Solder
Connector Inlet (In.) 5/8
Connector Outlet (In.) 1-1/8
Parker Model Number ECE-15-ZX200
Evaporator Temp. Range (F) 0 to 50
Capillary Length (In.) 60
Liquid Subcooling Temp. (F) Variable
Balanced Port Design Yes
ARI Standard 750-70
Superheat Adjustable
Includes Bulb Strap and Mounting Bolts
Adjustable Range Static 3 to 18 Degrees
Not For Use With R22
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms