Check Availability
  • PARKER 

    Synthetic Rubber Bulk Hydraulic Hose

  • Item # 21A747
  • Mfr. Model # 302-8-BX
Synthetic Rubber Bulk Hydraulic Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21A747
Mfr. Model # 302-8-BX
UNSPSC #40142007
Catalog Page 2484
Shipping Weight 23.08 lbs
Country of Origin USA *
Item Hydraulic Hose
Type Bulk
Hose Inside Dia. (In.) 1/2
Hose Length (Ft.) 50
Hose Outside Dia. (In.) .88
Operating Pressure (PSI) 4000
Safety Factor 4:1
Min. Bend Radius (In.) 7
Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Reinforcement Steel
Dash Size 8
Temp. Range (F) -40 To 212
Standards SAE
Application Hydraulic Conveyance
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In