Check Availability
Swivel Nut Elbow, 90°, 3/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XDA1
Mfr. Model # 6 C6LO-S
UNSPSC #40142604
Shipping Weight 0.2 lbs
Country of Origin China *
Item Swivel Nut Elbow, 90 Degrees
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Female ORFS x ORFS
Tube Size 3/8"
Max. Pressure 9200 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In