Check Availability
Swivel Nut Branch Tee, 1/2" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCC6
Mfr. Model # 8 S6LO-S
UNSPSC #40142605
Shipping Weight 0.37 lbs
Country of Origin China *
Item Swivel Nut Branch Tee
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type ORFS x ORFS x Swivel Female ORFS
Tube Size 1/2"
Max. Pressure 9200 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In