Check Availability
  • PARKER 

    Suction Line Accumulator,Dia 5 x H 12 In

  • Item # 1ZRL6
  • Mfr. Model # VPA5812-7SRD
Suction Line Accumulator,Dia 5 x H 12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PARKER suction line accumulator is designed for use with all refrigerants. Steel shell with solid copper connections.
Show More Close
 

Technical Specifications

Item # 1ZRL6
Mfr. Model # VPA5812-7SRD
UNSPSC #27126102
Shipping Weight 6.3 lbs
Country of Origin China *
Item Suction Line Accumulator
Type With Metering Orifice
Height (In.) 12
Shell Dia. (In.) 5
Connection Type/Size (In.) ODF 7/8
Mounting Orientation Vertical
Connection Solid Copper
Shell Material Steel
For Use With All Refrigerants
OEM Part Number 089119-01
Outside Dia. (In.) 5
Capacity (Lb.) 7.8
* This product's country of origin is subject to change

Compliance and Restrictions