Check Availability
  • Compression Tube Fittings
  • PARKER 

    Straight Thread Elbow, 90°, 1/4" Tube Size, 7/16"-20 Pipe Size - Pipe Fitting, Metal

  • Item # 1DDD4
  • Mfr. Model # 4 C5BU-SS
Straight Thread Elbow, 90°, 1/4" Tube Size, 7/16"-20 Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDD4
Mfr. Model # 4 C5BU-SS
UNSPSC #40142317
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Straight Thread Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x Male SAE-ORB
Pipe Size - Pipe Fitting 7/16"-20
Tube Size 1/4"
Compression Thread Size 7/16-20
Max. Pressure 5000 psi
Temp. Range -30 Degrees to 250 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In