Check Availability
  • Compression Tube Fittings
  • PARKER 

    Straight Thread Elbow, 90°, 3/8" Tube Size, 3/4"-16 Pipe Size - Pipe Fitting, Metal

  • Item # 1DDC7
  • Mfr. Model # 6-8 C5BU-S
Straight Thread Elbow, 90°, 3/8" Tube Size, 3/4"-16 Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDC7
Mfr. Model # 6-8 C5BU-S
UNSPSC #40142604
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Straight Thread Elbow, 90 Degrees
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x Male SAE-ORB
Pipe Size - Pipe Fitting 3/4"-16
Tube Size 3/8"
Compression Thread Size 3/4-16
Max. Pressure 5000 psi
Temp. Range -30 Degrees to 250 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In