Check Availability
  • Compression Tube Fittings
  • PARKER 

    Straight Thread Connector, 1/2" Tube Size, Metal, Hex Size

  • Item # 1XCJ5
  • Mfr. Model # 8 F5OLO-SS
Straight Thread Connector, 1/2" Tube Size, Metal,   Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCJ5
Mfr. Model # 8 F5OLO-SS
UNSPSC #40142315
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Straight Thread Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type SAE-ORB x ORFS
Tube Size 1/2"
Max. Pressure 9200 psi
Temp. Range -30 Degrees to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In