Check Availability
  • PARKER 

    Steel Tru-Flate-Automotive Coupler Plug

  • Item # 30N297
  • Mfr. Model # H3F-G
Steel Tru-Flate-Automotive Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30N297
Mfr. Model # H3F-G
UNSPSC #27131613
Catalog Page 2521
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Coupler Plug
Interchange Type - Quick Connect Tru-Flate-Automotive
Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
Pipe Size - Quick Connect Air Couplings 3/4"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/2"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Steel
Max. Flow 110 cfm
Finish Trivalent Chrome
Temp. Range -40 Degrees to 250 Degrees F
Application Pneumatic
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In