Check Availability
  • PARKER 

    Steel Tru-Flate-Automotive Coupler Plug

  • Item # 30N270
  • Mfr. Model # 2C-E
Steel Tru-Flate-Automotive Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30N270
Mfr. Model # 2C-E
UNSPSC #27131613
Catalog Page 2519
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Coupler Plug
Interchange Type - Quick Connect Tru-Flate-Automotive
Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Steel
Max. Flow 25 cfm
Finish Trivalent Chrome
Temp. Range -40 Degrees to 250 Degrees F
Application Pneumatic
* This product's country of origin is subject to change

Compliance and Restrictions