Check Availability
  • PARKER 

    Steel ARO Coupler Plug

  • Item # 30N172
  • Mfr. Model # A3C
Steel ARO Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel Parker ARO® 50 Series General-Purpose pneumatic, air quick coupler plug has up to 300 psi connect with 50 Series and HA Series is interchangeable with ARO 210 series. Steel plugs are hardened for increased strength and endurance. For use with air compressors, pneumatic air tools and hoses, water lines, grease guns, blow guns, and paint applications.
Show More Close
 

Technical Specifications

Item # 30N172
Mfr. Model # A3C
UNSPSC #27131613
Catalog Page 2518
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Coupler Plug
Interchange Type - Quick Connect ARO
Interchange Type - Quick Connect Air Couplings ARO
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Steel
Max. Flow 25 cfm
Finish Trivalent Chrome
Temp. Range -40 Degrees to 250 Degrees F
Application Pneumatic
* This product's country of origin is subject to change

Compliance and Restrictions