Check Availability
  • PARKER 

    Stainless Steel Hose Barb x MNPT Barb Connector, 1/8" Tube Size

  • Item # 20YY90
  • Mfr. Model # 2-2 B2HF-SS
Stainless Steel Hose Barb x MNPT Barb Connector, 1/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY90
Mfr. Model # 2-2 B2HF-SS
UNSPSC #40141734
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Barb Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type Hose Barb x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/8"
Hex Size 3/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions