Check Availability
  • PARKER 

    Stainless Steel CPI x MNPT Male Connector, 5/16" Tube Size

  • Item # 20YZ53
  • Mfr. Model # 5-4 FBZ-SS
Stainless Steel CPI  x MNPT Male Connector, 5/16" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ53
Mfr. Model # 5-4 FBZ-SS
UNSPSC #40142613
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 5/16"
Compression Thread Size 5/16"
Max. Pressure 8100 psi
Hex Size 9/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions