Check Availability
  • PARKER 

    Stainless Steel CPI x MNPT Male Connector, 3/16" Tube Size

  • Item # 20YZ29
  • Mfr. Model # 3-2 FBZ-SS
Stainless Steel CPI  x MNPT Male Connector, 3/16" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ29
Mfr. Model # 3-2 FBZ-SS
UNSPSC #40142613
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 3/16"
Compression Thread Size 3/16"
Max. Pressure 10,300 psi
Hex Size 7/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions