Check Availability
  • PARKER 

    Stainless Steel CPI x FNPT Female Connector, 1/8" Tube Size

  • Item # 20YZ18
  • Mfr. Model # 2-2 GBZ-SS
Stainless Steel CPI  x FNPT Female Connector, 1/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ18
Mfr. Model # 2-2 GBZ-SS
UNSPSC #40142613
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x FNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/8"
Compression Thread Size 1/8"
Max. Pressure 10,900 psi
Hex Size 9/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions