Check Availability
  • PARKER 

    Stainless Steel A-LOK® x MNPT Male Straight Connector, 3/16" Tube Size

  • Item # 20YY09
  • Mfr. Model # 3MSC2N-316
Stainless Steel A-LOK® x MNPT Male Straight Connector, 3/16" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY09
Mfr. Model # 3MSC2N-316
UNSPSC #40142613
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Male Straight Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 3/16"
Compression Thread Size 3/16"
Max. Pressure 10,300 psi
Hex Size 7/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close