Check Availability
  • PARKER 

    Stainless Steel A-LOK® x MNPT Thermocouple Connector, 1/8" Tube Size

  • Item # 20YX96
  • Mfr. Model # 2MTC4N-316
Stainless Steel A-LOK® x MNPT Thermocouple Connector, 1/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YX96
Mfr. Model # 2MTC4N-316
UNSPSC #40142613
Shipping Weight 0.065 lbs
Country of Origin USA *
Item Thermocouple Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/8"
Compression Thread Size 1/8"
Max. Pressure 10,900 psi
Hex Size 9/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close