Check Availability
  • PARKER 

    Stainless Steel A-LOK® x MNPT Bulkhead Connector, 1/16" Tube Size

  • Item # 20YX65
  • Mfr. Model # 1BC1-316
Stainless Steel A-LOK® x MNPT Bulkhead Connector, 1/16" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YX65
Mfr. Model # 1BC1-316
UNSPSC #40142613
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Bulkhead Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x MNPT
Pipe Size - Pipe Fitting 1/16"
Tube Size 1/16"
Compression Thread Size 1/16"
Max. Pressure 16,800 psi
Hex Size 3/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms