Check Availability
  • PARKER 

    Stainless Steel A-LOK® x MNPT Male Straight Connector, 3/4" Tube Size

  • Item # 20YX52
  • Mfr. Model # 12MSC16N-316
Stainless Steel A-LOK® x MNPT Male Straight Connector, 3/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YX52
Mfr. Model # 12MSC16N-316
UNSPSC #40142613
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Male Straight Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x MNPT
Pipe Size - Pipe Fitting 1"
Tube Size 3/4"
Compression Thread Size 3/4"
Max. Pressure 5800 psi
Hex Size 1-3/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions