Check Availability
  • PARKER 

    Stainless Steel A-LOK® x MNPT Thermocouple Connector, 5/8" Tube Size

  • Item # 20YX46
  • Mfr. Model # 10MTC12N-316
Stainless Steel A-LOK® x MNPT Thermocouple Connector, 5/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YX46
Mfr. Model # 10MTC12N-316
UNSPSC #40142613
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Thermocouple Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x MNPT
Pipe Size - Pipe Fitting 3/4"
Tube Size 5/8"
Compression Thread Size 5/8"
Max. Pressure 6100 psi
Hex Size 1-1/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.