Check Availability
  • PARKER 

    Stacked Assembly Tube Clamp Kit, 1/4" Tube Size, Steel and Polypropylene

  • Item # 2HVG7
  • Mfr. Model # SA1064A
Stacked Assembly Tube Clamp Kit, 1/4" Tube Size, Steel and Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HVG7
Mfr. Model # SA1064A
UNSPSC #31162906
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Tube Clamp Kit
Type Stacked Assembly
Tube Size 1/4"
Material Steel and Polypropylene
Temp. Range (F) -22 To 194
Length 1.41"
Width 1.45"
Height 1.56"
Includes Locking Plate, Clamp Set, Two Stacking Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close