Check Availability
  • Flared Tube Fittings
  • PARKER 

    Short Forged Nut, Flare Connection Type, 1/2" Tube Size, 10PK

  • Item # 2P157
  • Mfr. Model # 14FSX-8
Short Forged Nut, Flare Connection Type, 1/2" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P157
Mfr. Model # 14FSX-8
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Short Forged Nut
Tube Fitting Material Brass
Tube Size 1/2"
Flare Type 45 Degrees
Flare Thread Size 3/4-16
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Welcome Sign In