Check Availability
  • PARKER 

    Refrigeration Solenoid Valve, 650 psi, ODF

  • Item # 29AH07
  • Mfr. Model # R12E22
Refrigeration Solenoid Valve, 650 psi, ODF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This refrigeration solenoid valve features a normally closed type and brass body construction with synthetic coated metal gasket construction. Features ribbed coil design.
Show More Close
 

Technical Specifications

Item # 29AH07
Mfr. Model # R12E22
UNSPSC #40141605
Catalog Page 3017
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Refrigeration Solenoid Valve
Type Normally Closed
Connection Type/Size (In.) Sweat 1/4
Connection ODF
Port (In.) 3/4
R-134A Liquid Line Tons @ 5 PSI 0.56
R-410A Liquid Line Tons @ 5 PSI 0.98
Safe Working Pressure (PSI) 650
Body Type Brass
Gasket Material Synthetic Coated Metal
Agency Compliance UL, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions