Check Availability
  • PARKER 

    Refrigeration Solenoid Valve, 1-3/8 In

  • Item # 11X606
  • Mfr. Model # R52E3511M
Refrigeration Solenoid Valve, 1-3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PARKER refrigeration solenoid valve is compatible with virtually all CFC, HFC, and HCFC refrigerants and blends. Meets a broad range of applications including refrigeration, air conditioning, and freezing. All brass body and cover, thermoplastic seals, dual neoprene O-ring seals and cap, and long-life operator design.
Show More Close
 

Technical Specifications

Item # 11X606
Mfr. Model # R52E3511M
UNSPSC #40141605
Catalog Page 3017
Shipping Weight 5.33 lbs
Country of Origin USA *
Item Refrigeration Solenoid Valve
Type Two Way Normally Closed
Connection Type/Size (In.) Sweat 1-3/8
Connection ODF
Port (In.) 1
R-134A Liquid Line Tons @ 5 PSI 87.4
R-134A Suction Line Tons @ 40 Deg. (F) 3.48
R-410A Liquid Line Tons @ 5 PSI 88.2
R-410A Suction Line Tons @ 40 Deg. (F) 5.58
Safe Working Pressure (PSI) 450
Body Type Brass
Gasket Material Synthetic Coated Metal
Agency Compliance UL, CSA, CE
* This product's country of origin is subject to change

Welcome Sign In