Check Availability
  • PARKER 

    Refrigeration Solenoid Valve, 7/8 In

  • Item # 11X603
  • Mfr. Model # R46E257M
Refrigeration Solenoid Valve, 7/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PARKER refrigeration solenoid valve is compatible with virtually all CFC, HFC, and HCFC refrigerants and blends. Meets a broad range of applications including refrigeration, air conditioning, and freezing. All brass body and cover, thermoplastic seals, dual neoprene O-ring seals and cap, and long-life operator design.
Show More Close
 

Technical Specifications

Item # 11X603
Mfr. Model # R46E257M
UNSPSC #40141605
Catalog Page 3017
Shipping Weight 2.32 lbs
Country of Origin USA *
Item Refrigeration Solenoid Valve
Type Two Way Normally Closed
Connection Type/Size (In.) Sweat 7/8
Connection ODF
Port (In.) 25/32
R-134A Liquid Line Tons @ 5 PSI 49.9
R-134A Suction Line Tons @ 40 Deg. (F) 2.53
R-410A Liquid Line Tons @ 5 PSI 50.6
R-410A Suction Line Tons @ 40 Deg. (F) 3.97
Safe Working Pressure (PSI) 450
Body Type Brass
Gasket Material Synthetic Coated Metal
Agency Compliance UL, CSA, CE
* This product's country of origin is subject to change

Welcome Sign In