Check Availability
  • PARKER 

    Reducing/Relieving Cartridge Valve, 5000 psi, 15.0 gpm,

  • Item # 4UA85
  • Mfr. Model # PRH101S50
Reducing/Relieving Cartridge Valve, 5000 psi, 15.0 gpm,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UA85
Mfr. Model # PRH101S50
UNSPSC #40141606
Catalog Page 2473
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Threaded Cartridge Valve
Cartridge Valve Item Cartridge Valve
Cartridge Valve Type Reducing/Relieving
Valve Cavity Size C10-3
Max. Pressure - Hydraulic Valves 5000 psi
Max. Flow - Hydraulic Valves 15.0 gpm
Application Pressure reducing / relieving valves can be sued to reduce the presure in a leg of the circuit lower than system pressure. The valve also acts as a relief valve, relieving any shocks or surges that occur between the regulated port and the actuator.
* This product's country of origin is subject to change

Compliance and Restrictions