Check Availability
  • PARKER 

    Portable Hydraulic Hose Crimping Machine, No Pump, External Hydraulic Pressure, Capacity: 30 tons

  • Item # 21A867
  • Mfr. Model # 82C-061L
Portable Hydraulic Hose Crimping Machine, No Pump, External Hydraulic Pressure, Capacity: 30 tons
Qty
  • Web Price
    $3,033.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Portable Hydraulic Hose Crimping Machine is ideal for repairing or creating new hydraulic hose lines onsite. Use with compatible fittings and hoses.
Show More Close
 

Technical Specifications

Item # 21A867
Mfr. Model # 82C-061L
UNSPSC #27121503
Catalog Page 2484
Shipping Weight 80.0 lbs
Country of Origin USA *
Primary Application - Crimping Hydraulic Hose Crimping
Item Hydraulic Hose Crimping Machine
Mounting - Hose Crimper Portable
Type of Pump - Hydraulic Crimping No Pump, External Hydraulic Pressure
Input Required - Hydraulic Hose Crimping 10,000 psi Hydraulic
Hydraulic Hose Capacity - Crimper Up to 1-1/4" Hose
Max. Crimping Force - Crimper 30 tons
Working Hydraulic Pressure - Crimping 10,000 psi
Height 30"
Width 15"
Depth 12"
Compatible With - Hose Crimping Parker Hannifin 43 Series Hose and Fittings
Includes 10,000 psi Pump Nut, Crimp Head, Silver Die Ring, Black Die Ring, Hose Assembly, Stand Assembly
* This product's country of origin is subject to change

Welcome Sign In