Check Availability
  • PARKER 

    Polypropylene FNPT x Push Ball Valve, Lever, 3/8" Pipe Size

  • Item # 5UMY6
  • Mfr. Model # LFPP6VFC6
Polypropylene FNPT x Push Ball Valve, Lever, 3/8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This ball valve features polypropylene construction. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
Show More Close
 

Technical Specifications

Item # 5UMY6
Mfr. Model # LFPP6VFC6
UNSPSC #40142613
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Ball Valve
Body Material Polypropylene
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 3/8"
Tube Size 3/8"
Connection Type FNPT x Push
Port Full
Max. Pressure 150 psi CWP
Temp. Range 35 Degrees to 200 Degrees F
Ball Material Polysulfone
Seat Material Nitrile
Stem Type 1-Piece Stem
Handle Type Lever
Handle Material Nylon
Stem Material Polysulfone
Body Seal Material EPDM
Features Self-Cleaning
Ball Valve Product Group Manual
Valve Basic Body Material Plastic
Standards NSF-51 and 61 Certified, FDA and RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms