Check Availability
  • PARKER 

    Pneumatic Filter Element

  • Item # 4GFC6
  • Mfr. Model # 6QP14-051
Pneumatic Filter Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GFC6
Mfr. Model # 6QP14-051
UNSPSC #40161516
Shipping Weight 0.38 lbs
Country of Origin USA *
Item - Air Filter Elements Pneumatic Filter Element
Filter Rating - Air Treatment 0.01 micron
Media Type - Air Treatment Microglass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.