Check Availability
  • PARKER 

    Pneumatic Filter Element

  • Item # 4CVJ7
  • Mfr. Model # 6IJN15-070
Pneumatic Filter Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement filter element retrofits most housings and effectively removes oil, water, and particulate from most compressed air systems.
Show More Close
 

Technical Specifications

Item # 4CVJ7
Mfr. Model # 6IJN15-070
UNSPSC #40161516
Catalog Page 2600
Shipping Weight 0.5 lbs
Country of Origin USA *
Item - Air Filter Elements Pneumatic Filter Element
Filter Rating - Air Treatment 0.01 micron
Media Type - Air Treatment Microglass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.