Check Availability
  • Coalescing Filter Elements
  • PARKER 

    Pneumatic Filter Element, 0.01 micron, For Use with Stock Number

  • Item # 4CVD6
  • Mfr. Model # 4IG25-300
Pneumatic Filter Element,  0.01 micron,  For Use with Stock Number
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CVD6
Mfr. Model # 4IG25-300
UNSPSC #40161516
Shipping Weight 2.35 lbs
Country of Origin USA *
Item - Air Filter Elements Pneumatic Filter Element
Filter Rating - Air Treatment 0.01 micron
Media Type - Air Treatment Microglass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.