Check Availability
  • PARKER 

    Pneumatic Filter Element

  • Item # 4CUW7
  • Mfr. Model # 10DP30-140
Pneumatic Filter Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CUW7
Mfr. Model # 10DP30-140
UNSPSC #40161516
Shipping Weight 2.3 lbs
Country of Origin USA *
Item - Air Filter Elements Pneumatic Filter Element
Filter Rating - Air Treatment 1 micron
Media Type - Air Treatment Microglass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.