Check Availability
  • PARKER 

    Plastic Dust Boot, 1/2" Tube Size

  • Item # 4CTJ2
  • Mfr. Model # DB-8
Plastic Dust Boot, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic boot can help to protect fittings from dust and weld spatter.
Show More Close
 

Technical Specifications

Item # 4CTJ2
Mfr. Model # DB-8
UNSPSC #40142612
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Dust Boot
Tube Fitting Material Plastic
Fitting Connection Type Tube
Tube Size 1/2"
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In