Check Availability
  • PARKER 

    PFA Bushing with FNPT x MNPT Connection

  • Item # 3TJT6
  • Mfr. Model # PB-84-P
PFA Bushing with FNPT x MNPT Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TJT6
Mfr. Model # PB-84-P
UNSPSC #40142314
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Bushing
Pipe Size (In.) 1/2 x 1/4
Connection FNPT x MNPT
Material PFA
Pressure (PSI) 100
Temp. Range 0 to 300F
Dia. (In.) 1-3/16
Length (In.) 1.50
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close