Check Availability
  • PARKER 

    Nylon Union Tee, 3/8" x 1/4" Tube Size

  • Item # 40L320
  • Mfr. Model # 6304 60 56WP2
Nylon Union Tee, 3/8" x 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plastic adapter helps create leakproof connections with various materials. It offers toolless installation, which is ideal for tight spaces. Suitable for cold and hot water distribution.
Show More Close
 

Technical Specifications

Item # 40L320
Mfr. Model # 6304 60 56WP2
UNSPSC #40142605
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Union Tee
Tube Fitting Material Nylon
Fitting Connection Type Tube x Tube
Tube Size 3/8" x 1/4"
Max. Pressure 190 psi
Color White
Temp. Range 35 Degrees to 200 Degrees F
Standards NSF 51 & 61, AB1953 low lead
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms