Check Availability
  • PARKER 

    Nylon Unequal Union Adapter, 1/2" x 3/8" Tube Size

  • Item # 3ZUZ5
  • Mfr. Model # 6306 60 62WP2
Nylon Unequal Union Adapter, 1/2" x 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZUZ5
Mfr. Model # 6306 60 62WP2
UNSPSC #40142606
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Unequal Union Adapter
Tube Fitting Material Nylon
Fitting Connection Type Tube
Tube Size 1/2" x 3/8"
Max. Pressure 190 psi
Color White
Temp. Range 35 Degrees to 200 Degrees F
Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms