Check Availability
  • PARKER 

    Nylon Compression x MNPT Male Branch Tee, 3/8" Tube Size

  • Item # 2GVD6
  • Mfr. Model # N6MT6
Nylon Compression x MNPT Male Branch Tee, 3/8" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GVD6
Mfr. Model # N6MT6
UNSPSC #40142605
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Male Branch Tee
Tube Fitting Material Nylon
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 3/8"
Compression Thread Size 3/8"
Max. Pressure 150 psi
Hex Size 13/16"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions