Check Availability
  • Compression Tube Fittings
  • PARKER 

    Nut and Brass Sleeve, 3/16" Tube Size, Metal, 3/8" Hex Size, PK 10

  • Item # 1VPH6
  • Mfr. Model # 61HD-3
Nut and Brass Sleeve, 3/16" Tube Size, Metal, 3/8" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPH6
Mfr. Model # 61HD-3
UNSPSC #40142315
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Nut and Brass Sleeve
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 3/16"
Max. Pressure 2850 psi
Hex Size 3/8"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In