Check Availability
  • PARKER 

    Nickel Plated Brass Male Elbow, 90°, 5/16" Tube Size

  • Item # 1AJR4
  • Mfr. Model # W169PLPNS-5-4
Nickel Plated Brass Male Elbow, 90°, 5/16" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Prestolok™ Nickel-Plated Brass Push-To-Connect Fittings

• Max. operating pressure: 300 psi Max. operating temp.: 0° to 200°F (depending on tubing used) Pkg. qty.: 10
Designed for low-pressure circuits where fast assembly, disassembly, and reassembly are important. Compact, 1-pc., nickel-plated brass fittings are for use with polyethylene, nylon, or polyurethane tubing. Support ferrules or I.D. tube supports only required for thin-walled poly tubing. Vacuum applications depend on temperature and tubing type.
WARNING: For use only with air, water, oil, and nonreactive gases. Do not use where accidental separation of tube and fitting could cause injury. Not recommended for continuous-pressure cycling applications.
Show More Close
 

Technical Specifications

Item # 1AJR4
Mfr. Model # W169PLPNS-5-4
UNSPSC #40142317
Catalog Page 2852
Shipping Weight 0.67 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material Nickel Plated Brass
Fitting Connection Type Tube x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 5/16"
Max. Pressure 300 psi
Temp. Range 0 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions