Check Availability
Nickel Plated Brass Bulkhead Union, 5/32" Tube Size
  • PARKER 

    Nickel Plated Brass Bulkhead Union, 5/32" Tube Size

  • Item # 1AJL3
  • Mfr. Model # 62PLPBH-5/32
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Prestolok™ Nickel-Plated Brass Push-To-Connect Fittings

• Max. operating pressure: 300 psi Max. operating temp.: 0° to 200°F (depending on tubing used) Pkg. qty.: 10
Designed for low-pressure circuits where fast assembly, disassembly, and reassembly are important. Compact, 1-pc., nickel-plated brass fittings are for use with polyethylene, nylon, or polyurethane tubing. Support ferrules or I.D. tube supports only required for thin-walled poly tubing. Vacuum applications depend on temperature and tubing type.
WARNING: For use only with air, water, oil, and nonreactive gases. Do not use where accidental separation of tube and fitting could cause injury. Not recommended for continuous-pressure cycling applications.
Show More Close
 

Technical Specifications

Item # 1AJL3
Mfr. Model # 62PLPBH-5/32
UNSPSC #40142320
Catalog Page 2852
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Bulkhead Union
Tube Fitting Material Nickel Plated Brass
Fitting Connection Type Tube
Tube Size 5/32"
Max. Pressure 300 psi
Temp. Range 0 Degrees to 200 Degrees F
Hex Size 9/16"

* This product's country of origin is subject to change

Compliance and Restrictions