Check Availability
  • PARKER 

    Metal Bowl Kit

  • Item # 21U852
  • Mfr. Model # PS726P
Metal Bowl Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21U852
Mfr. Model # PS726P
UNSPSC #40161511
Catalog Page 2605
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Metal Bowl Kit
Fits 06F, 06E, 06A, 06G
Material Zinc
For Use On 06F, 06E, 06A, 06G
For Use with Model Number 06F, 06E, 06A, 06G
Includes Metal Bowl and Automatic Drain
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions