Check Availability
  • PARKER 

    Medium Pressure Hydraulic Hose Assembly

  • Item # 24Y874
  • Mfr. Model # 451TC-16-BX
Medium Pressure Hydraulic Hose Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24Y874
Mfr. Model # 451TC-16-BX
UNSPSC #40142007
Catalog Page 2484
Shipping Weight 48.8 lbs
Country of Origin USA *
Item Hydraulic Hose Assembly
Type Medium Pressure
Hose Inside Dia. (In.) 1
Max. Operating PSI 3000
Cover Synthetic Rubber, Abrasion Resistant
Safety Factor 4:1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In